Commercial and Residential Gas Boiler 60 MBH Natural Gas
CGi™-3 Gold Series 3 Commercial and Residential Gas Boiler 60 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CGI Series 3 induced draft gas packaged water boiler with 58 MBH
- Durable cast iron design for long service life
- Natural Gas model
- High Grad Stainless Steel Burners
- Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
- Combination pressure-temperature gauge included
- Taco 007e pump included
-
Green
Specifications
- Application:
- Commercial, Residential
- BTU:
- 60000
- BTU Heat Rating:
- 51000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- CGi™-3 Gold Series 3
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 28-3/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 60 MBH
- Length:
- 19 in
- Material:
- Cast Iron
- Power Source:
- Gas
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UPC:
- 672619194137