This product requires certification to purchase.

Commercial and Residential Gas Boiler 90 MBH Natural Gas

This product has been replaced by

Weil Mclain Residential Boiler Natural Gas
Weil-McLain 77K BTU - 84% - Cast Iron - Intermittent Pilot Natural Gas - Hot Water Boiler
Manufacturer Part #381359004
Weil-McLain

CGi™-4 Series 3 Commercial and Residential Gas Boiler 90 MBH Natural Gas

  • Fast #
  • Part #W381357937
  • Item #7180904
  • Manufacturer Part #381357937
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Weil Mclain Residential Boiler Natural Gas
Weil-McLain 77K BTU - 84% - Cast Iron - Intermittent Pilot Natural Gas - Hot Water Boiler
Manufacturer Part #381359004
Weil-McLain

CGi™-4 Series 3 Commercial and Residential Gas Boiler 90 MBH Natural Gas

  • Fast #
  • Part #W381357937
  • Item #7180904
  • Manufacturer Part #381357937
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Southampton, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • CGI Series 3 induced draft gas packaged water boiler with 90 MBH
  • Durable cast iron design for long service life
  • Natural Gas model
  • High Grad Stainless Steel Burners
  • Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
  • Combination pressure-temperature gauge included
  • Taco 007e pump included
  • Maximum Altitude: 2000 Feet
  • Medium: Hot Water
  • Heat Exchanger Warranty: 20 Years; Parts Warranty: 2 Years
  • Requires Certification

Specifications

AFUE:
85
ASME:
Yes
Application:
Commercial, Residential
BTU:
90000
BTU Heat Rating:
76000 Btu/h
CSA Certified:
Yes
Collection:
CGi™-4 Series 3
Depth:
23-1/4
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
28-3/8
Ignition System:
Intermittent Electronic Ignition
Input (MBH):
90 MBH
Installation Type:
Floor Mount
MBH:
90
Material:
Cast Iron
NSF Certified:
No
Phase:
Single Phase
Power Source:
Gas
Return Pipe Connection:
1
Supply Pipe Connection Size:
1
UL Listed:
No
UPC:
672619206267
Vent Type:
Power Vent
Volts:
120V
Width:
13