49K BTU - 84% - Cast Iron - Intermittent Pilot Natural Gas - Hot Water Boiler
This product has been replaced by
Manufacturer Part #381359361
CGi™ 49K BTU - 84% - Cast Iron - Intermittent Pilot Natural Gas - Hot Water Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Gas fired water boiler with cast iron sections
- Natural draft and direct exhaust capability
- Can be used with natural or propane gas
- Induced draft combustion for direct exhaust or natural draft chimney venting
- AGA input: 60 MBH
- DOE heating capacity: 51 MBH
- Net rating: 45 MBH
- AHRI reference number: 2101586
- Net I=B=R capacity: 45000 BTU
- DOE heating capacity: 51000 BTU
Recommended Accessories
Specifications
- AFUE:
- 84
- ANSI:
- ANSI Z223.1
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 58000
- BTU Heat Rating:
- 49000 Btu/h
- Boiler Type:
- Gas Boiler
- Capacity:
- 1.5 gal
- Collection:
- CGi™
- Depth:
- 23-1/4
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 28-3/8
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 49 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 1
- Supply Pipe Connection Size:
- 1
- UL Listed:
- No
- UPC:
- 672619214262
- Vent Type:
- Power Vent
- Volts:
- 24V
- Width:
- 10