Commercial and Residential Gas Boiler 119 MBH Propane
CGi™-5 Gold Series 3 Commercial and Residential Gas Boiler 119 MBH Propane
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CGI Series 3 induced draft gas packaged water boiler with 119 MBH
- Durable cast iron design for long service life
- Liquid Propane model
- High Grad Stainless Steel Burners
- Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
- Combination pressure-temperature gauge included
- Pump not included
- AHRI Reference Number: 2101591
- Net I=B=R Capacity: 87000 BTU
- DOE Heating Capacity: 100000 BTU
Recommended Accessories
Specifications
- AFUE:
- 83.3
- ASME:
- Yes
- Application:
- Commercial, Residential
- BTU:
- 119000
- BTU Heat Rating:
- 100000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- CGi™-5 Gold Series 3
- Depth:
- 23-1/4
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 28-3/8
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 119 MBH
- Installation Type:
- Floor Mount
- Length:
- 30
- MBH:
- 119
- Material:
- Cast Iron
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1
- Supply Pipe Connection Size:
- 1
- UL Listed:
- Yes
- UPC:
- 672619194663
- Vent Type:
- B-Vent/Direct Vent
- Volts:
- 120V
- Width:
- 16