BLR CGI-8 NG S5 T007
CGI BLR CGI-8 NG S5 T007
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Unity-CI Control Module with text-based screen
- Integrated low-water cutoff, with test button
- Combination pressure- temperature gauge
- Two-piece, top jacket panel
- Insulated extended steel jacket
- Cast iron sections with built-in air separator
- Flue gas collector?/?transition assembly
- Combination gas valve for 24 volt
- High-grade stainless steel burners
- Rollout thermal fuse element
Specifications
- AFUE:
- 84
- Application:
- Residential, Commercial
- BTU:
- 222000
- BTU Heat Rating:
- 222000 Btu/h
- Boiler Type:
- Gas Boiler
- Capacity:
- 4.4 gal
- Collection:
- CGI
- Condensing:
- No
- Depth:
- 23-1/4
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Cast Iron
- Height:
- 28-1/8
- Input (MBH):
- 222 MBH
- Media:
- Hot Water
- Phase:
- Single Phase
- Proposition 65:
- Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Type:
- W381359366
- UPC:
- 672619229846
- Vent Type:
- Natural Draft Vent
- Volts:
- 120V
- Width:
- 25