This product requires certification to purchase.

Complete Baseboard Unit 8 ft. with 3/4 in. Element

Weil Mclain

Complete Baseboard Unit 8 ft. with 3/4 in. Element

  • Fast #
  • Part #W611111035
  • Item #4204465
  • Manufacturer Part #611111035
4.2 out of 5 Customer Rating
Brand image
Weil Mclain

Complete Baseboard Unit 8 ft. with 3/4 in. Element

  • Fast #
  • Part #W611111035
  • Item #4204465
  • Manufacturer Part #611111035
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
7-13/32 in
Length:
8 ft
Material:
Steel
UPC:
672619187177
Width:
3/4 in