Commercial and Residential Gas Boiler 110 MBH Natural Gas
This product has been replaced by
Manufacturer Part #383900177
EcoTec® Commercial and Residential Gas Boiler 110 MBH Natural Gas
Product Details
Product Details
- 110 MBH High efficiency, condensing heat only boiler with stainless steel fire tube heat exchanger
- Unity 2.0 color touch screen, text based control with Setup Wizard makes system set up and navigation simple
- Up to 10:1 turndown ratio - self adjusts to minimize fuel usage, performance matches demand.
- Wall mount or floor stand installation options (optional pedestal for floor installations)
- Insulated heat exchanger and DHW pipes reduce heat loss and noise
- Vents up to 100' with 3" with PVC, CPVC, polypropylene or stainless steel materials, or up to 50' with 2"
- Operates up to 4 zone circulators and 1 boiler circulator
- Outdoor temperature sensor included
- Designed for easy maintenance and service with common parts
- 110,000 BTUH
-
Green
Recommended Accessories
Specifications
- AFUE:
- 95
- ANSI:
- ANSI 372
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 110000
- BTU Heat Rating:
- 100000 Btu/h
- Boiler Type:
- Gas Boiler
- CSA Certified:
- Yes
- Capacity:
- 2.2 gal
- Collection:
- EcoTec®
- Condensing:
- Yes
- Depth:
- 19
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Height:
- 39
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 110 MBH
- Installation Type:
- Wall Mount, Floor Standing
- Length:
- 19
- MBH:
- 110
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1
- Supply Pipe Connection Size:
- 1
- Type:
- W383900154
- UL Listed:
- No
- UPC:
- 672619211674
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 21