EG, 68, EGH and LGB Gas Boilers Kit
EG, 68, EGH and LGB Gas Boilers Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 68, EG, EGH Series 2, EGH Series 3, LGB
- Fitting Size 1:
- 5/8
- Fitting Sizes:
- 5/8 in
- Length:
- 7-3/8
- Product Type:
- Water Gauge Glass Kit
- UPC:
- 672619162129