5 in. Vent Damper
EG 5 in. Vent Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- EG-30, EG-35, PEG-30, PEG-3
- Collection:
- EG
- Fitting Size 1:
- 5
- Fitting Size 2:
- 5
- Fitting Sizes:
- 5 in
- Product Type:
- Vent Damper
- UL Listed:
- No
- UPC:
- 672619115569