6 in. Residential Vent Damper Assembly
EG 6 in. Residential Vent Damper Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- PEG-40
- Collection:
- EG
- Diameter:
- 6
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Product Type:
- Vent Damper Assembly
- UL Listed:
- No
- UPC:
- 672619115576