Natural Gas - Packaged Steam Boiler (No Damper) - 47 MBH - 82%
This product has been replaced by
Manufacturer Part #381800873
EG Series 6 Natural Gas - Packaged Steam Boiler (No Damper) - 47 MBH - 82%
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Versatile packaged cast iron steam boiler
- Easy access to controls for convenient servicing
- Configured for natural gas only
- Intermittent electronic ignition system
- High-limit pressure control
- 15 PSI ASME relief valve included
- Includes gauge cocks and glass
- Syphon included
- 196 sq. ft. net AHRI
Specifications
- AFUE:
- 84
- Application:
- Residential
- BTU:
- 75000
- BTU Heat Rating:
- 64000 Btu/h
- Collection:
- EG Series 6
- Condensing:
- No
- Depth:
- 27-5/8
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 38-3/8
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 47 MBH
- Installation Type:
- Floor Mount
- Length:
- 27-5/8
- MBH:
- 75
- Material:
- Cast Iron
- Media:
- Steam
- Phase:
- Single Phase
- Return Pipe Connection:
- 2-1/2
- Supply Pipe Connection Size:
- 3
- UL Listed:
- Yes
- UPC:
- 672619218857
- Vent Type:
- B-Vent/L-Vent
- Volts:
- 120V
- Width:
- 17