Natural Gas - Steam Boiler (No Damper) - 100 MBH - 82.9%
This product has been replaced by
Manufacturer Part #381800874
EG Series 6 Natural Gas - Steam Boiler (No Damper) - 100 MBH - 82.9%
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Versatile packaged cast iron steam boiler
- Easy access to controls for convenient servicing
- Configured for natural gas only
- Intermittent electronic ignition system
- High-limit pressure control
- 15 psi ASME relief valve included
- Includes gauge cocks and glass
- Syphon included
- 259 sq. ft. net AHRI
- Up to 84% AFUE
Specifications
- AFUE:
- 84 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 100000
- BTU Heat Rating:
- 85000 Btu/h
- Boiler Type:
- Gas Boiler
- Collection:
- EG Series 6
- Condensing:
- No
- Depth:
- 27-5/8 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 33-3/4 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 100 MBH
- Installation Type:
- Floor Mount
- Length:
- 27-5/8 in
- Material:
- Cast Iron
- Media:
- Steam
- Phase:
- Single Phase
- Power Source:
- Electric
- Return Pipe Connection:
- 2-1/2 in
- Supply Pipe Connection Size:
- 3 in
- UL Listed:
- Yes
- UPC:
- 672619218864
- Vent Type:
- Automatic Vent
- Volts:
- 120V
- Width:
- 17 in