Packaged Gas-Fired - Cast Iron Steam Boiler - 175 MBH - 82.9% AFUE
This product has been replaced by
Manufacturer Part #381800877
EG Series 6 Packaged Gas-Fired - Cast Iron Steam Boiler - 175 MBH - 82.9% AFUE
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Versatile packaged cast iron steam boiler
- Easy access to controls for convenient servicing
- Configured for natural gas only
- Intermittent electronic ignition system
- High-limit pressure control
- 15 psi ASME relief valve included
- Includes gauge cocks and glass
- Syphon included
- 259 sq. ft. net AHRI
- Up to 84% AFUE
Specifications
- AFUE:
- 84
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 175000
- BTU Heat Rating:
- 148000 Btu/h
- Boiler Type:
- Gas Boiler
- Collection:
- EG Series 6
- Condensing:
- No
- Depth:
- 27-5/8
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 33-3/4
- Ignition System:
- Spark Ignition
- Input (MBH):
- 175 MBH
- Installation Type:
- Floor Mount
- Length:
- 27-5/8
- Material:
- Cast Iron
- Media:
- Steam
- Phase:
- Single Phase
- Power Source:
- Electric
- Return Pipe Connection:
- 2-1/2
- Supply Pipe Connection Size:
- 3
- UL Listed:
- Yes
- UPC:
- 672619218895
- Vent Type:
- Automatic Vent
- Volts:
- 120V
- Width:
- 25-1/2