Collector Hood, Base Box for EG-65
Collector Hood, Base Box for EG-65
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Box kit - EG 65 base and collector hood
- For use with EG 65 series 5 boilers
Documents
Specifications
- Brand Model Compatibility:
- EG-65
- Depth:
- 27 in
- Height:
- 12 in
- Length:
- 35-1/2 in
- Product Type:
- Base Box, Collector Hood
- UPC:
- 672619219335