12-1/2 in. Beckett Oil Burner GO 6
This product has been replaced by
Manufacturer Part #521100046
GO 12-1/2 in. Beckett Oil Burner GO 6
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Must be ordered with boiler
- Beckett AFG high-efficiency flame retention burner
- Single stage fuel unit
- Capacity: 1.75 gph
- Frequency: 60 Hz
- Parts warranty: 1 year
Documents
Specifications
- Application:
- Residential
- Collection:
- GO
- Depth:
- 9-1/4 in
- Height:
- 12-1/2 in
- Power Source:
- Oil
- Product Type:
- Burner
- UPC:
- 672619129672
- Volts:
- 120V
- Width:
- 15 in