203 MBH Oil Burner with 2-Stage Pump for Weil-McLain WGO-5 Hot Water Boilers and SGO-5 Steam Boilers
This product has been replaced by
Manufacturer Part #521100052
GO 203 MBH Oil Burner with 2-Stage Pump for Weil-McLain WGO-5 Hot Water Boilers and SGO-5 Steam Boilers
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Beckett Oil Burner with 2-stage pump
- Frequency: 60 Hz
- Parts Warranty: 1 Year
Documents
Specifications
- BTU:
- 203000
- Collection:
- GO
- Height:
- 12-1/2
- Length:
- 9-1/4
- MBH:
- 203
- Power Source:
- Oil
- UPC:
- 672619156043
- Volts:
- 120V
- Width:
- 15