BECKETT OIL Burner With 2 STG PUMP GO 8
This product has been replaced by
Manufacturer Part #521100055
GO BECKETT OIL Burner With 2 STG PUMP GO 8
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frequency: 60 Hz
- Parts Warranty: 1 Year
Documents
Specifications
- Brand Model Compatibility:
- WGO-8 Hot Water Boilers, WTGO-8 Hot Water Combi Boilers and SGO-8 Steam Boilers
- Collection:
- GO
- Length:
- 9-1/4 in
- Power Source:
- Oil
- UPC:
- 672619156074
- Volts:
- 120V
- Width:
- 15 in