High Altitude Kit for GV90+ Hot Water Boiler
High Altitude Kit for GV90+ Hot Water Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Maximum Fluid Temperature: 190 F
- Maximum Altitude: 10000 Feet
Specifications
- Brand Model Compatibility:
- GV90+ Series 1 and 2 Gas Boilers
- CSA Certified:
- Yes
- Depth:
- 1-67/100
- Diameter:
- 2-1/26
- Height:
- 3-2/25
- Product Type:
- Pressure Switch
- UL Listed:
- Yes
- UPC:
- 672619191174
- Width:
- 3-9/20