Jacket Insulation for Weil-McLain 88 Series 2 Boilers
Jacket Insulation for Weil-McLain 88 Series 2 Boilers
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with Weil-McLain 88 Series 2 Boilers
Specifications
- Brand Model Compatibility:
- 88 Series 2
- Height:
- 3 in
- Length:
- 78 in
- Product Type:
- Insulating Jacket
- UPC:
- 672619179295
- Width:
- 48 in