LGB, 80, 88 and 94 Series Boilers Plain Washer
LGB, 80, 88 and 94 Series Boilers Plain Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5/8" washer
- For use with draw rods on LGB, 80, 88 and 94 boilers
Documents
Specifications
- Brand Model Compatibility:
- LGB, 80, 88 and 94 Series Boilers
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 5/8
- Fitting Sizes:
- 5/8 in
- Product Type:
- Plain Washer
- UPC:
- 672619122253