Commercial Oil Boiler 1356 MBH Natural Gas
LGB Commercial Oil Boiler 1356 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial
- BTU Heat Rating:
- 1413000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- LGB
- Depth:
- 46-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 65 in
- Ignition System:
- Intermittent Spark
- Input (MBH):
- 1356 MBH
- Installation Type:
- Floor Mount
- Length:
- 44-1/4 in
- Material:
- Cast Iron
- Media:
- Steam
- Phase:
- Single Phase
- Return Pipe Connection:
- 4 in
- Supply Pipe Connection Size:
- 4 in