MNPT 1/2 in. Gauge Cock
MNPT 1/2 in. Gauge Cock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- EG Series 2 and 3 Gas Boilers
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Product Type:
- Gauge Cock
- UL Listed:
- No
- UPC:
- 672619117594