NPT 1/2 in. Wiring Harness
NPT 1/2 in. Wiring Harness
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- GV90+ Series 2 Gas-fired Water Boilers
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Product Type:
- Wiring Harness
- UPC:
- 672619208193