Packaged Gas-Fired - Cast Iron Steam Boiler - 125 MBH - 82.9% AFUE
This product has been replaced by
Manufacturer Part #381800875
PEG™ Series 5 Packaged Gas-Fired - Cast Iron Steam Boiler - 125 MBH - 82.9% AFUE
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Versatile packaged cast iron steam boiler
- Easy access to controls for convenient servicing
- Configured for natural gas only
- Intermittent electronic ignition system
- High-Limit Pressure Control
- 15 PSI ASME relief valve included
- Includes Gauge Cocks and Glass
- Syphon included
- 325 sq. ft. Net AHRI
Specifications
- AFUE:
- 82.9
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 125000
- BTU Heat Rating:
- 146000 Btu/h
- CSA Certified:
- Yes
- Collection:
- PEG™ Series 5
- Condensing:
- No
- Depth:
- 27-5/8
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 38-7/8
- Ignition System:
- Spark Ignition
- Input (MBH):
- 125 MBH
- Installation Type:
- Floor Mount
- Length:
- 27-5/8
- MBH:
- 125
- Material:
- Cast Iron
- Media:
- Steam
- Phase:
- Single Phase
- Return Pipe Connection:
- 2-1/2
- Supply Pipe Connection Size:
- 3
- UL Listed:
- Yes
- UPC:
- 672619218871
- Vent Type:
- B-Vent/L-Vent
- Volts:
- 120V
- Width:
- 21-1/4