This product requires certification to purchase.

Pilot Tubing Compression for Weil Mclain EGH Boilers

Weil-McLain

Pilot Tubing Compression for Weil Mclain EGH Boilers

  • Fast #
  • Part #W560742865
  • Item #2967660
  • Manufacturer Part #560742865
3.3 out of 5 Customer Rating
Brand image
Weil-McLain

Pilot Tubing Compression for Weil Mclain EGH Boilers

  • Fast #
  • Part #W560742865
  • Item #2967660
  • Manufacturer Part #560742865
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Aluminum pilot tubing
  • 1/8" OD x 34" long
  • Includes compression fittings
  • For use with EGH Series 4 and 5 boilers
  • Requires Certification

Specifications

Brand Model Compatibility:
EGH Series 4 Boilers
Length:
34 in
Material:
Aluminum
UPC:
672619141780
Width:
1/8 in