This product requires certification to purchase.

SGO, EG and EGH Oil Boilers Kit

Weil-McLain

SGO, EG and EGH Oil Boilers Kit

  • Fast #
  • Part #W386700350
  • Item #1582834
  • Manufacturer Part #386700350
4.8 out of 5 Customer Rating
Brand image
Weil-McLain

SGO, EG and EGH Oil Boilers Kit

  • Fast #
  • Part #W386700350
  • Item #1582834
  • Manufacturer Part #386700350
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 45
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Medium: Steam
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Brand Model Compatibility
SGO, EG and EGH Oil Boilers
Electrical & Operational Information
Power Source
Steam
Warranty & Product Information
Product Type
Kit
UPC
672619129535