Commercial and Residential Water/Steam Boiler 108 MBH Oil
This product has been replaced by
Manufacturer Part #386701001
SGO™ Gold Series 3 Commercial and Residential Water/Steam Boiler 108 MBH Oil
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oil-fired steam boiler with cast iron sections and tankless heater opening
- Has large water content for longer steaming times
- Two flue outlets on rear and top for complete venting flexibility
- Includes probe style LWCO and full steam trim
- Burner not included (Carlin, Beckett or Riello available separately)
- Swing away burner mounting door
- Barometric damper
- Includes steam pressure gauge
- Gauge glass, cocks and guard
- Net I=B=R Capacity: 108000 BTU
Recommended Accessories
Specifications
- AFUE:
- 84.00 %
- ASME:
- Yes
- Application:
- Commercial, Residential
- BTU:
- 144000
- BTU Heat Rating:
- 144000 Btu/h
- CSA Certified:
- Yes
- Collection:
- SGO™ Gold Series 3
- Condensing:
- No
- Depth:
- 20 in
- Energy Star Compliant:
- No
- Flow Rate:
- 1.2 gph
- Height:
- 35-5/8 in
- Ignition System:
- Intermittent Spark
- Input (MBH):
- 144 MBH
- Installation Type:
- Floor Mount
- Length:
- 20 in
- MBH:
- 144
- Material:
- Cast Iron
- Phase:
- Single Phase
- Power Source:
- Oil
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2-1/2 in
- UL Listed:
- Yes
- UPC:
- 672619139503
- Vent Type:
- Natural Draft Vent
- Volts:
- 120V
- Width:
- 20-1/4 in