This product requires certification to purchase.

Residential Gas Boiler

Weil-McLain

SGO™ Series 4 Residential Gas Boiler

  • Fast #
  • Part #W386701007
  • Item #9428750
  • Manufacturer Part #386701007
5 out of 5 Customer Rating
Brand image
Weil-McLain

SGO™ Series 4 Residential Gas Boiler

  • Fast #
  • Part #W386701007
  • Item #9428750
  • Manufacturer Part #386701007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Oil-fired steam boiler with cast iron sections and tankless heater opening
  • Has large water content for longer steaming times
  • Two flue outlets on rear and top for complete venting flexibility
  • Includes float style LWCO and full steam trim
  • Burner not included (Carlin, Beckett or Aiello available separately)
  • Swing away burner mounting door
  • Barometric damper
  • Includes steam pressure gauge
  • Gauge glass, cocks and guard
  • New Slate Gray color in 2021
  • Requires Certification

Recommended Accessories


Specifications

AFUE:
83.7
ASME:
Yes
Application:
Residential
BTU:
245000
BTU Heat Rating:
210000 Btu/h
CSA Certified:
Yes
Collection:
SGO™ Series 4
Condensing:
No
Depth:
26-1/4
Energy Star Compliant:
No
Flow Rate:
1.75 gph
Fuel Type:
Natural Gas
Height:
35-5/8
Input (MBH):
245 MBH
Installation Type:
Floor Mount
Length:
26-1/4
MBH:
245
Material:
Cast Iron
Phase:
Single Phase
Power Source:
Oil
Return Pipe Connection:
2
Supply Pipe Connection Size:
2-1/2
UL Listed:
Yes
UPC:
672619219496
Vent Type:
Natural Draft Vent
Volts:
120V
Width:
20-1/4