Residential Oil Boiler
SGO™ Series 4 Residential Oil Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oil-fired steam boiler with cast iron sections and tankless heater opening
- Has large water content for longer steaming times
- Two flue outlets on rear and top for complete venting flexibility
- Includes float style LWCO and full steam trim
- Burner not included (Carlin, Beckett or Aiello available separately)
- Swing away burner mounting door
- Barometric damper
- Includes steam pressure gauge
- Gauge glass, cocks and guard
- New Slate Gray color in 2021
Recommended Accessories
Specifications
- AFUE:
- 84.00 %
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 133000
- BTU Heat Rating:
- 114000 Btu/h
- CSA Certified:
- Yes
- Collection:
- SGO™ Series 4
- Condensing:
- No
- Depth:
- 16-7/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 0.95 gph
- Fuel Type:
- Natural Gas
- Height:
- 35-5/8 in
- Input (MBH):
- 133 MBH
- Installation Type:
- Floor Mount
- Length:
- 16-7/8 in
- MBH:
- 133
- Material:
- Cast Iron
- Phase:
- Single Phase
- Power Source:
- Oil
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2-1/2 in
- UL Listed:
- Yes
- UPC:
- 672619219465
- Vent Type:
- Natural Draft Vent
- Volts:
- 120V
- Width:
- 20-1/4 in