This product requires certification to purchase.

Steam Oil Boiler - 114 MBH - Cast Iron Heat Exchanger - 85% AFUE (Burner Sold Separately)

Weil-McLain

SGO™ Series 4 Steam Oil Boiler - 114 MBH - Cast Iron Heat Exchanger - 85% AFUE (Burner Sold Separately)

  • Fast #
  • Part #W386701000
  • Item #9428761
  • Manufacturer Part #386701000
4.4 out of 5 Customer Rating
Brand image
Weil-McLain

SGO™ Series 4 Steam Oil Boiler - 114 MBH - Cast Iron Heat Exchanger - 85% AFUE (Burner Sold Separately)

  • Fast #
  • Part #W386701000
  • Item #9428761
  • Manufacturer Part #386701000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Oil-fired steam boiler with cast iron sections and tankless heater opening
  • Has large water content for longer steaming times
  • Two flue outlets on rear and top for complete venting flexibility
  • Includes probe style LWCO and full steam trim
  • Burner not included (Carlin, Beckett or Aiello available separately)
  • Swing away burner mounting door
  • Barometric damper
  • Includes steam pressure gauge
  • Gauge glass, cocks and guard
  • New Slate Gray color in 2021
  • Requires Certification

Recommended Accessories


Specifications

AFUE:
84.00 %
ASME:
Yes
Application:
Residential
BTU:
133000
BTU Heat Rating:
114000 Btu/h
CSA Certified:
Yes
Collection:
SGO™ Series 4
Condensing:
No
Depth:
16-7/8 in
Energy Star Compliant:
No
Flow Rate:
0.95 gph
Fuel Type:
Natural Gas
Height:
35-5/8 in
Ignition System:
Intermittent Spark
Input (MBH):
133 MBH
Installation Type:
Floor Mount
Length:
16-7/8 in
MBH:
133
Material:
Cast Iron
Phase:
Single Phase
Return Pipe Connection:
2 in
Supply Pipe Connection Size:
2-1/2 in
UL Listed:
Yes
UPC:
672619219427
Vent Type:
Natural Draft Vent
Volts:
120V
Width:
20-1/4 in