*CVR* ULTRA COMM 80 # RELIEF VLV
SlimFit™ *CVR* ULTRA COMM 80 # RELIEF VLV
Product Details
Product Details
- Maximum Fluid Temperature: 250 F
Specifications
- Brand Model Compatibility:
- Ultra SlimFit® Gas Boilers
- Collection:
- SlimFit™
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Material:
- Bronze
- Pressure - Maximum:
- 80 psi
- Product Type:
- Relief Valve
- Type:
- W383600065
- UPC:
- 672619141155
- Width:
- 2-1/2