Commercial - Hot Water / Steam - Left Hand Condensing Gas Boiler - 1,000 MBH - 95.9%
SlimFit® Series 2 Commercial - Hot Water / Steam - Left Hand Condensing Gas Boiler - 1,000 MBH - 95.9%
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unity Control with Setup Wizard or fully customizable options
- Multiple boiler operation with up to 24 circulators
- Zone Stacking™ priority options for up to 24 programmable zones
- Smart Sequencing™ technology
- Low NOx Certified less than 20 PPM
- On/off power switch
- Non metallic heat exchanger base protects against corrosion due to excessive condensate
- Equipped with castors for easy uncrating and positioning
- New in 2021: Slate Gray exterior coloring
Recommended Accessories
Specifications
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 1000000
- BTU Heat Rating:
- 958 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- SlimFit® Series 2
- Condensing:
- Yes
- Depth:
- 32-9/16 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 51-1/4 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 1000 MBH
- Installation Type:
- Floor Mount
- Length:
- 61-3/8 in
- MBH:
- 1000
- Material:
- Aluminum, Stainless Steel
- Phase:
- Single Phase
- Return Pipe Connection:
- 3 in
- Supply Pipe Connection Size:
- 3 in
- UL Listed:
- No
- UPC:
- 672619205925
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 32-9/16 in