Stainless Vertical Firetube Hot Water Boiler - 1,500 MBH - 96.5%
Stainless Vertical Firetube Hot Water Boiler - 1,500 MBH - 96.5%
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Vertical, stainless heat exchanger
- Water boiler with natural gas and propane fuel options
- 7.5:1 Turndown Ratio
- Integrated roller coasters and leveling legs for contractor-friendly installation
- Standard "door-fit" design
- Zero clearance, side-by-side installation capable
- Hinged cover plate for quick access to burner and firetubes
- Up to 8 Boilers, Multiple System functionality with Lead/Lag Capability
-
Green
Specifications
- AFUE:
- 96.5
- ASME:
- ASME Section IV
- Application:
- Commercial
- BTU:
- 1500000
- Condensing:
- Yes
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Height:
- 79-3/10
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 1500 MBH
- Length:
- 84-1/10
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Double Phase
- Return Pipe Connection:
- 2
- Supply Pipe Connection Size:
- 3
- UL Listed:
- No
- UPC:
- 672619212190
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 35-1/5
- Zones:
- 8