This product requires certification to purchase.

Steam Pressure Gauge, 0 to 30 PSI

Weil-McLain

Steam Pressure Gauge, 0 to 30 PSI

  • Fast #
  • Part #W510218045
  • Item #2966649
  • Manufacturer Part #510218045
3.9 out of 5 Customer Rating
Brand image
Weil-McLain

Steam Pressure Gauge, 0 to 30 PSI

  • Fast #
  • Part #W510218045
  • Item #2966649
  • Manufacturer Part #510218045
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
EG, EGH Series 4 Gas and SGO Series 3 Oil Boilers
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/4
Fitting Size 2:
1/4
Fitting Sizes:
1/4 in
Pressure - Maximum:
30 psig
Product Type:
Pressure Gauge
Type:
W510218045
UPC:
672619140820