Stainless Vertical Firetube Hot Water Boiler - 1,000 MBH - 96.5%
SVF™ Stainless Vertical Firetube Hot Water Boiler - 1,000 MBH - 96.5%
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 1000 MBTU condensing water boiler with vertical stainless steel heat exchanger
- 96.5% minimum thermal efficiency
- 10:1 turn down ratio
- Integrated roller casters and leveling legs for contractor friendly installation
- Compact footprint for optimized boiler room floor space
- Zero-clearance, side by side installation capable
- Quick install 3-in-1 intake and exhaust vent flue adaptors
- 7" color touchscreen control interface with powerful maintenance and diagnostic logic
- Fully removable jacket for ease of service
- Natural gas only
-
Green
Specifications
- AMP:
- 10
- ASME:
- ASME H, ASME IV
- Application:
- Commercial
- BTU:
- 1000000
- BTU Heat Rating:
- 1000000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- For Sale in CA
- Capacity:
- 77 gal
- Collection:
- SVF™
- Condensing:
- Yes
- Energy Star Compliant:
- Yes
- Flow Rate:
- 96 gpm
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 78-3/16 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 1000 MBH
- Length:
- 56-1/4 in
- Material:
- Plastic
- Media:
- Hot Water
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 160 psi
- Return Pipe Connection:
- 3 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- UL 353
- UPC:
- 672619221598
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 30-3/16 in