Ultra Gas Boilers Kit
Ultra Gas Boilers Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with SVF500 through SVF1000 models and SlimFit 550-750 models
Documents
Specifications
- Brand Model Compatibility:
- SVF Series, SlimFit Series
- Depth:
- 6-1/2 in
- Height:
- 6-1/2 in
- Power Source:
- Electric
- Product Type:
- Kit
- UPC:
- 672619186439