168 MBH Beckett NX Oil Burner - Direct Vented
Ultra Oil™ 168 MBH Beckett NX Oil Burner - Direct Vented
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 17-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Ultra oil burners only
- Must be ordered with boiler
- Quiet, high static pressure oil burner
- Exclusive burner cover included
- Frequency: 60 Hz
- Parts Warranty: 1 Year
Specifications
- BTU:
- 168000
- Collection:
- Ultra Oil™
- Height:
- 12-1/2
- Length:
- 9-1/4
- MBH:
- 168
- Power Source:
- Oil
- UPC:
- 672619173804
- Volts:
- 120V
- Width:
- 15