Residential Boiler 80 - 399 MBH Propane and Natural Gas
This product has been replaced by
Manufacturer Part #383500732
Ultra™ UL Series 3 Residential Boiler 80 - 399 MBH Propane and Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimal efficiency for multiple temperatures
- Quick system presets to match any application
- Seamless multiple boiler control
- Venturi mixing body mixes air and gas
- Designed to operate in low temperature condensing applications
- Negative regulated gas valve
- High grade stainless steel burner
- Includes Taco® 007 circulator with 1" flanges
-
Green
Documents
Specifications
- AFUE:
- 93.50 %
- Application:
- Residential
- BTU:
- 80000
- CEC Compliant:
- For Sale in CA
- Collection:
- Ultra™ UL Series 3
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Height:
- 28-1/4 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 80 MBH
- Length:
- 54 in
- Material:
- Cast Aluminum
- Power Source:
- Gas
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- Yes
- UPC:
- 672619199989
- Vent Type:
- Direct Vent
- Width:
- 30 in