Commercial and Residential Gas Boiler 357 MBH Manual
This product has been replaced by
Manufacturer Part #416700467
WGO™ Commercial and Residential Gas Boiler 357 MBH Manual
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dedicated water-only oil boiler with cast iron sections, no tankless heater or cover plate
- Quick open top and swing-away burner door with full chamber access increases visibility for inspection and servicing
- Two flue outlets on rear and top for complete venting flexibility
-
Green
Specifications
- Application:
- Commercial, Residential
- BTU Heat Rating:
- 295000 Btu/h
- Collection:
- WGO™
- Depth:
- 32-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 34-5/8 in
- Input (MBH):
- 357 MBH
- Length:
- 20-1/4 in
- Material:
- Cast Iron
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/2 in
- UPC:
- 672619135598
- Width:
- 20-1/4 in