This product requires certification to purchase.

Cast Iron - Hot Water Oil Boiler with Taco 007 Circulator - 147 MBH - 86.1% AFUE (Burner Sold Separately)

Weil-McLain

WGO™ Series 4 Cast Iron - Hot Water Oil Boiler with Taco 007 Circulator - 147 MBH - 86.1% AFUE (Burner Sold Separately)

  • Fast #
  • Part #W386701015
  • Item #9428903
  • Manufacturer Part #386701015
5 out of 5 Customer Rating
Brand image
Weil-McLain

WGO™ Series 4 Cast Iron - Hot Water Oil Boiler with Taco 007 Circulator - 147 MBH - 86.1% AFUE (Burner Sold Separately)

  • Fast #
  • Part #W386701015
  • Item #9428903
  • Manufacturer Part #386701015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Dedicated water-only oil boiler with cast iron sections, no tankless heater or cover plate
  • Quick open top and swing-away burner door with full chamber access increases visibility for inspection and servicing
  • Two flue outlets on rear and top for complete venting flexibility
  • Includes LWCO and full water trim
  • Burner not included (Carlin, Beckett or Aiello available separately)
  • Recessed target wall design protects unit from flue brushes
  • Energy Star Qualified if ordered with optional Vent Damper Kit
  • New Slate Gray color in 2021
  • AHRI Certified
  • Net I=B=R Capacity: 152000 BTU
  • Requires Certification

Specifications

AFUE:
85
ASME:
Yes
Application:
Residential
BTU:
176000
BTU Heat Rating:
176000 Btu/h
CSA Certified:
Yes
Collection:
WGO™ Series 4
Condensing:
No
Depth:
20
Energy Star Compliant:
No
Flow Rate:
1.45 gph
Fuel Type:
Natural Gas
Height:
35-5/8
Ignition System:
Indirect Fired
Input (MBH):
147 MBH
Installation Type:
Floor Mount
Length:
20
MBH:
203
Material:
Cast Iron
Phase:
Single Phase
Return Pipe Connection:
1-1/2
Supply Pipe Connection Size:
1-1/2
UL Listed:
Yes
UPC:
672619218574
Vent Type:
Natural Draft Vent
Volts:
120V
Width:
20-1/4