Cast Iron - Hot Water Oil Boiler with Taco 007 Circulator - 171 MBH - 86.1% AFUE (Burner Sold Separately)
WGO™ Series 4 Cast Iron - Hot Water Oil Boiler with Taco 007 Circulator - 171 MBH - 86.1% AFUE (Burner Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Dedicated water-only oil boiler with cast iron sections, no tankless heater or cover plate
- Quick open top and swing-away burner door with full chamber access increases visibility for inspection and servicing
- Two flue outlets on rear and top for complete venting flexibility
- Includes LWCO and full water trim
- Burner not included (Carlin, Beckett or Aiello available separately)
- Recessed target wall design protects unit from flue brushes
- ENERGY STAR® qualified if ordered with optional vent damper kit
- New slate gray color in 2021
- AHRI certified
- Net I=B=R capacity: 184000 BTU
-
Green
Specifications
- AFUE:
- 86.1 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 196000
- BTU Heat Rating:
- 171000 Btu/h
- Boiler Type:
- Cast Iron Boiler
- Collection:
- WGO™ Series 4
- Condensing:
- No
- Depth:
- 23-1/8 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 1.75 gph
- Fuel Type:
- Natural Gas
- Height:
- 35-5/8 in
- Ignition System:
- Indirect Fired
- Input (MBH):
- 171 MBH
- Installation Type:
- Floor Mount
- Length:
- 23-1/8 in
- MBH:
- 245
- Material:
- Cast Iron
- Media:
- Hot Water
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- Yes
- UPC:
- 672619218581
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 20-1/4 in