This product requires certification to purchase.

Residential Oil Boiler

Weil-McLain

WGO™ Series 4 Residential Oil Boiler

  • Fast #
  • Part #W386701017
  • Item #9428901
  • Manufacturer Part #386701017
4 out of 5 Customer Rating
Brand image
Weil-McLain

WGO™ Series 4 Residential Oil Boiler

  • Fast #
  • Part #W386701017
  • Item #9428901
  • Manufacturer Part #386701017
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dedicated water-only oil boiler with cast iron sections, no tankless heater or cover plate
  • Quick open top and swing-away burner door with full chamber access increases visibility for inspection and servicing
  • Two flue outlets on rear and top for complete venting flexibility
  • Includes LWCO and full water trim
  • Burner not included (Carlin, Beckett or Aiello available separately)
  • Recessed target wall design protects unit from flue brushes
  • Energy Star Qualified if ordered with optional Vent Damper Kit
  • New Slate Gray color in 2021
  • Requires Certification

Specifications

AFUE:
86.4
ASME:
Yes
Application:
Residential
BTU:
86000
BTU Heat Rating:
86000 Btu/h
CSA Certified:
Yes
Collection:
WGO™ Series 4
Condensing:
No
Depth:
13-3/4
Energy Star Compliant:
No
Flow Rate:
0.7 gph
Fuel Type:
Natural Gas
Height:
35-5/8
Input (MBH):
98 MBH
Installation Type:
Floor Mount
Length:
13-3/4
MBH:
98
Material:
Cast Iron
Phase:
Single Phase
Power Source:
Oil
Return Pipe Connection:
1-1/2
Supply Pipe Connection Size:
1-1/2
UL Listed:
Yes
UPC:
672619218598
Vent Type:
Natural Draft Vent
Volts:
120V
Width:
20-1/4