WM97+ and ECO 150 Gas Boilers Orifice Assembly
WM97+ and ECO 150 Gas Boilers Orifice Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Natural Gas to LP Conversion Kit
- For use with ECO 155, WM97+ 155 and EVG 155 models
Documents
Specifications
- Brand Model Compatibility:
- WM97+ 155, ECO 155 and EVG 155 Gas Boilers
- Height:
- 1/2
- Length:
- 11
- Product Type:
- Orifice Assembly
- UPC:
- 672619201521
- Width:
- 9-1/2