This product requires certification to purchase.

3/4 in. NPT Heat Braze Plate

Weil Mclain

WMBP 3/4 in. NPT Heat Braze Plate

  • Fast #
  • Part #W636000001
  • Item #1816103
  • Manufacturer Part #636000001
5 out of 5 Customer Rating
Brand image
Weil Mclain

WMBP 3/4 in. NPT Heat Braze Plate

  • Fast #
  • Part #W636000001
  • Item #1816103
  • Manufacturer Part #636000001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of high quality acid-resistant stainless steel with 99.9% pure copper brazing
  • Compact, lightweight, and designed for a variety of applications including radiant heating, snow melt systems and domestic hot water
  • Counterflow design resulting high turbulence and maximum heat transfer
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Collection:
WMBP
Depth:
1-63/100 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
UPC:
672619137837
Watts:
4.5 kW
Width:
2-7/8 in