This product requires certification to purchase.

Commercial and Residential Oil Boiler 99 MBH Oil

This product has been replaced by

Weil Mclain Residential Oil Boiler Natural Gas
Weil-McLain Hot Water Oil Boiler with Taco 007e Circulator - 122 MBH - 86.2% AFUE (Burner Sold Separately)
Manufacturer Part #386701028
Weil Mclain

WTGO™ Commercial and Residential Oil Boiler 99 MBH Oil

  • Fast #
  • Part #W386700807
  • Item #1865740
  • Manufacturer Part #386700807
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Weil Mclain Residential Oil Boiler Natural Gas
Weil-McLain Hot Water Oil Boiler with Taco 007e Circulator - 122 MBH - 86.2% AFUE (Burner Sold Separately)
Manufacturer Part #386701028
Weil Mclain

WTGO™ Commercial and Residential Oil Boiler 99 MBH Oil

  • Fast #
  • Part #W386700807
  • Item #1865740
  • Manufacturer Part #386700807
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dedicated water-only oil boiler with cast iron sections and tankless heater
  • Provides space and domestic water heating
  • Small footprint for Levittown style homes
  • Quick open top and swing-away burner door with full chamber access increases visibility for inspection and servicing
  • Two flue outlets on rear and top for complete venting flexibility
  • Includes LWCO and full water trim
  • Burner not included (Carlin, Beckett or Riello available separately)
  • Includes Taco 007e circulator
  • Recessed target wall design protects unit from flue brushes
  • Energy Star Qualified if ordered with optional Vent Damper Kit
  • Requires Certification
  • Green

Recommended Accessories


Specifications

AFUE:
85.00 %
ASME:
Yes
Application:
Commercial, Residential
BTU:
133000
BTU Heat Rating:
133000 Btu/h
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
WTGO™
Condensing:
No
Depth:
13-3/4 in
Energy Star Compliant:
Yes
Flow Rate:
0.95 gph
Height:
35-5/8 in
Ignition System:
Indirect Fired
Input (MBH):
133 MBH
Installation Type:
Floor Mount
Length:
13-3/4 in
MBH:
133
Material:
Cast Iron
Phase:
Single Phase
Power Source:
Oil
Return Pipe Connection:
1-1/2 in
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
Yes
UPC:
672619140172
Vent Type:
Natural Draft Vent
Volts:
120V
Width:
20-1/4 in