NPT Elevator Pump System
NPT Elevator Pump System
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Weil Oil Smart Systems (OSS) differentiate between oil and water, ensuring that your pump system will shut down if hydrocarbons are detected
- The OSS can be provided as a simple piggyback switch for operating a 115V pump, or it can be used with a control panel for a simplex or duplex set of 1 PH 115/208-230V or 3 PH 208-230/460V pumps
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Product Type:
- Elevator Pump System