This product requires certification to purchase.

8 in. Crimp Wire Wheel

Weiler

8 in. Crimp Wire Wheel

  • Fast #
  • Part #W06490
  • Item #583750
  • Manufacturer Part #06490
4.7 out of 5 Customer Rating
Brand image
Weiler

8 in. Crimp Wire Wheel

  • Fast #
  • Part #W06490
  • Item #583750
  • Manufacturer Part #06490
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Cleaning, Deburring
Arbor Hole Size:
2 in
Diameter:
8 in
Material:
Stainless Steel
Product Type:
Wire Wheel
RPM:
4500
UPC:
012382064907