3/4 x 2-1/2 in. NPT Brass Thermometer Well
3/4 x 2-1/2 in. NPT Brass Thermometer Well
Package Quantity Info:
Each: 1Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-1/2 in
- Material:
- Brass