30-240 Degree F 6 in. Angle Thermometer
30-240 Degree F 6 in. Angle Thermometer
Frequently Purchased Together
Product Details
- Compact design is also suitable for limited space requirements
- Units are furnished with 5" scale and 2" stem, and separable socket
- Trade Line thermometer designed for small pipeline applications for chilled and hot water installations
- Temperature range: 30° F to 240° F
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 5 in
- Maximum Temperature:
- 240
- Temperature Range:
- 30 to 240 Deg F