This product requires certification to purchase.

4-1/2 in. 100 psi Pressure Gauge

Weiss Instruments

4-1/2 in. 100 psi Pressure Gauge

  • Fast #
  • Part #W4CTS1100
  • Item #131641
  • Manufacturer Part #4CTS1100
4.5 out of 5 Customer Rating
Brand image
Weiss Instruments

4-1/2 in. 100 psi Pressure Gauge

  • Fast #
  • Part #W4CTS1100
  • Item #131641
  • Manufacturer Part #4CTS1100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Designed to meet standard specifications for heating, cooling, and air conditioning applications
  • Stainless steel case
  • Stem-mounted
  • Pressure range: 0 psi to 100 psi
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Diameter
4-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Material
Stainless Steel
Electrical & Operational Information
Pressure - High
100
Warranty & Product Information
ASME
ASME B40.1 Grade A
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications